Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Booth Mat, 32 in x 100 ft, Paints, Solvents, Stains, Blue, Polypropylene

  • Mfr # MAT32300-BL

  • Zoro # G301866272


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Paints, Solvents, Stains
Weight
27 lb
Material
Polypropylene
Perforations
No
Package Type
Poly Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT32300-BL
Zoro #
G301866272
UPC #
036226048328
Country of Origin
United States

Dimensions

Size
32 in x 100 ft
Length
100 ft
Width
32 in
Perforated Size
Not Perforated
Diameter
3 in
Roll Width
32 in
Roll Length
100 ft
Overall Length
100 ft
Mat Length
100 ft.
Mat Width
32 in.
Size (WxL)
32 in x 100 ft
Overall Width
32 in

Details

Item
Paint Booth Mat
Fluids Absorbed
Paints, Solvents, Stains
Weight
27 lb
Material
Polypropylene
Perforations
No
Package Type
Poly Bags
Adhesive Backing
Yes
Incinerable
Yes
Product Type
Paint Booth Mat
Color
Blue
Application
Automotive, Industrial Facilities, Manufacturing, Shops And Garages
Perforated
No
Land Fill Disposable
Yes
UV Resistant
Yes
Quantity/Tablet
13
Surface Temp Max
120 Degrees F
Specialized Applications
Automotive, Industrial Facilities, Manufacturing, Shops And Garages
Wringable
Not Wringable
Floating
No
Dispenser Box
No
Foot Traffic
Heavy
Static Dissipative
Yes
Series
MAT
Leak Resistant Backing
Yes
Includes Coverstock
No
Surface Temp Min
55 Degrees F
Standards
ANSI B101.1-2009
Indoor/Outdoor
Indoor
Neutralizing
No
Recycled Content (%)
25%
Backing Properties
Adhesive, Leak Resistant
Color/Pattern
Blue
Surface Temp Range
55 Degrees F - 120 Degrees F
Backing Material
Adhesive Backed
Border Color
Blue
Flame Resistant
Yes
Mat Color
Blue
Surface Material
Polypropylene
Resistance Properties
Flame/Fire Resistant
NFSI High Traction Certified
Yes
Surface Design
Chevron
Minimum Performance Temperature
55 Degrees F
Edge Style
Flat/Straight
Maximum Performance Temperature
200 Degrees F
For Environment
Other Work Surfaces, Room Benches, Tables
Antimicrobial
No
Printed Image or Message
None
Latex Free
No
Backing Characteristics
Adhesive
For Surface Type
Dry Surfaces
Mat Product Type
Paint Booth Mat

Description

Paint Booth Mat, Surface Design Chevron, Antimicrobial No, Application Automotive, Industrial Facilities, Manufacturing Plants, Shops and Garages, Backing Characteristics Adhesive, Backing Material Adhesive Backed, Border Color Blue, Color Blue, Edge Style Flat/Straight, Fluids Absorbed Paints, Solvents, Stains, For Environment Other Work Surfaces, Room Benches, Tables, For Surface Type Dry Surfaces, Indoor/Outdoor Indoor, Mat Product Type Paint Booth Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.