Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Booth Mat, 32 in x 50 ft, Paints, Solvents, Stains, Blue, Polypropylene

  • Mfr # MAT32305-BL

  • Zoro # G701866292


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Paints, Solvents, Stains
Weight
12 lb
Material
Polypropylene
Perforations
No
Package Type
Poly Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT32305-BL
Zoro #
G701866292
UPC #
036226048342
Country of Origin
United States

Dimensions

Size
32 in x 50 ft
Length
50 ft
Width
32 in
Perforated Size
Not Perforated
Overall Length
50 ft
Roll Length
50 ft
Roll Width
32 in
Diameter
3 in
Mat Width
32 in.
Mat Length
50 ft.
Overall Width
32 in
Size (WxL)
32 in x 50 ft

Details

Item
Paint Booth Mat
Fluids Absorbed
Paints, Solvents, Stains
Weight
12 lb
Material
Polypropylene
Perforations
No
Package Type
Poly Bags
Adhesive Backing
Yes
Incinerable
Yes
Product Type
Paint Booth Mat
Color
Blue
Application
Automotive, Industrial Facilities, Manufacturing, Shops And Garages
Perforated
No
Foot Traffic
Heavy
UV Resistant
No
Series
MAT
Standards
ANSI B101.1-2009, ANSI/ESD STM11.11, MIL-STD-3010C
Backing Material
Adhesive Backed
Floating
No
Backing Properties
Adhesive, Leak Resistant
Indoor/Outdoor
Indoor
Wringable
Not Wringable
Leak Resistant Backing
Yes
Static Dissipative
Yes
Quantity/Tablet
28
Flame Resistant
Yes
Dispenser Box
No
Surface Temp Range
55 Degrees F - 120 Degrees F
Surface Temp Min
55 Degrees F
Surface Temp Max
120 Degrees F
Includes Coverstock
No
Land Fill Disposable
Yes
Border Color
Blue
Specialized Applications
Automotive, Industrial Facilities, Manufacturing, Shops And Garages
Neutralizing
No
Recycled Content (%)
25%
Color/Pattern
Blue
Mat Color
Blue
For Environment
Other Work Surfaces, Room Benches, Tables
Surface Material
Polypropylene
Printed Image or Message
None
Minimum Performance Temperature
55 Degrees F
Surface Design
Chevron
Edge Style
Flat/Straight
Antimicrobial
No
Maximum Performance Temperature
200 Degrees F
NFSI High Traction Certified
Yes
Resistance Properties
Flame/Fire Resistant
Mat Product Type
Paint Booth Mat
Backing Characteristics
Adhesive
For Surface Type
Dry Surfaces
Latex Free
No

Description

Paint Booth Mat, Surface Design Chevron, Antimicrobial No, Application Automotive, Industrial Facilities, Manufacturing Plants, Shops and Garages, Backing Characteristics Adhesive, Backing Material Adhesive Backed, Border Color Blue, Color Blue, Edge Style Flat/Straight, Fluids Absorbed Paints, Solvents, Stains, For Environment Other Work Surfaces, Room Benches, Tables, For Surface Type Dry Surfaces, Indoor/Outdoor Indoor, Mat Product Type Paint Booth Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.