Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Booth Mat, 32 in x 150 ft, Paints, Solvents, Stains, Blue, Polypropylene

  • Mfr # MAT32350-BL

  • Zoro # G201866334


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Paints, Solvents, Stains
Weight
41.5 lb
Material
Polypropylene
Perforations
No
Package Type
Poly Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT32350-BL
Zoro #
G201866334
UPC #
036226048366
Country of Origin
United States

Dimensions

Size
32 in x 150 ft
Length
150 ft
Width
32 in
Perforated Size
Not Perforated
Diameter
3 in
Roll Length
150 ft
Roll Width
32 in
Overall Length
150 ft
Mat Width
32 in.
Mat Length
150 ft.
Overall Width
32 in

Details

Item
Paint Booth Mat
Fluids Absorbed
Paints, Solvents, Stains
Weight
41.5 lb
Material
Polypropylene
Perforations
No
Package Type
Poly Bags
Adhesive Backing
Yes
Incinerable
Yes
Product Type
Paint Booth Mat
Color
Blue
Application
Automotive, Industrial Facilities, Manufacturing, Shops And Garages
Perforated
No
Border Color
Blue
Standards
ANSI B101.1-2009
Dispenser Box
No
Floating
No
Neutralizing
No
Includes Coverstock
No
Backing Material
Adhesive Backed
Backing Properties
Adhesive, Leak Resistant
Flame Resistant
Yes
Surface Temp Min
55 Degrees F
Surface Temp Range
55 Degrees F - 120 Degrees F
Series
MAT
Land Fill Disposable
Yes
Foot Traffic
Heavy
Surface Temp Max
120 Degrees F
Recycled Content (%)
25%
Indoor/Outdoor
Indoor
Static Dissipative
Yes
Wringable
Not Wringable
Specialized Applications
Automotive, Industrial Facilities, Manufacturing, Shops And Garages
UV Resistant
No
Quantity/Tablet
12
Leak Resistant Backing
Yes
Color/Pattern
Blue
Mat Color
Blue
For Environment
Other Work Surfaces, Room Benches, Tables
Maximum Performance Temperature
200 Degrees F
Antimicrobial
No
Resistance Properties
Flame/Fire Resistant
Surface Design
Chevron
Surface Material
Polypropylene
Printed Image or Message
None
Edge Style
Flat/Straight
NFSI High Traction Certified
Yes
Minimum Performance Temperature
55 Degrees F
Mat Product Type
Paint Booth Mat
Backing Characteristics
Adhesive
For Surface Type
Dry Surfaces
Latex Free
No

Description

Paint Booth Mat, Surface Design Chevron, Antimicrobial No, Application Automotive, Industrial Facilities, Manufacturing Plants, Shops and Garages, Backing Characteristics Adhesive, Backing Material Adhesive Backed, Border Color Blue, Color Blue, Edge Style Flat/Straight, Fluids Absorbed Paints, Solvents, Stains, For Environment Other Work Surfaces, Room Benches, Tables, For Surface Type Dry Surfaces, Indoor/Outdoor Indoor, Mat Product Type Paint Booth Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.