Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Booth Mat, 32 in x 100 ft, Paints, Solvents, Stains, Gray, Polypropylene

  • Mfr # MAT32300-GY

  • Zoro # G601866378


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Paints, Solvents, Stains
Material
Polypropylene
Weight
25 lb
Perforations
No
Package Type
Poly Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT32300-GY
Zoro #
G601866378
UPC #
036226048335
Country of Origin
United States

Dimensions

Size
32 in x 100 ft
Length
100 ft
Width
32 in
Perforated Size
Not Perforated
Roll Width
32 in
Overall Length
100 ft
Roll Length
100 ft
Diameter
3 in
Mat Width
32 in.
Mat Length
100 ft.
Overall Width
32 in

Details

Item
Paint Booth Mat
Fluids Absorbed
Paints, Solvents, Stains
Material
Polypropylene
Weight
25 lb
Perforations
No
Package Type
Poly Bags
Adhesive Backing
Yes
Incinerable
Yes
Product Type
Paint Booth Mat
Application
Automotive, Industrial Facilities, Manufacturing, Shops And Garages
Color
Gray
Perforated
No
Floating
No
Wringable
Not Wringable
Backing Material
Adhesive Backed
Flame Resistant
Yes
Color/Pattern
Gray
Foot Traffic
Heavy
Surface Temp Range
55 Degrees F - 120 Degrees F
Static Dissipative
Yes
Standards
ANSI B101.1-2009
Quantity/Tablet
13
Series
MAT
Dispenser Box
No
Recycled Content (%)
25%
Includes Coverstock
No
UV Resistant
Yes
Specialized Applications
Automotive, Industrial Facilities, Manufacturing, Shops And Garages
Leak Resistant Backing
Yes
Indoor/Outdoor
Indoor
Surface Temp Min
55 Degrees F
Surface Temp Max
120 Degrees F
Backing Properties
Adhesive, Leak Resistant
Neutralizing
No
Land Fill Disposable
Yes
Border Color
Gray
Mat Color
Gray
Edge Style
Flat/Straight
For Environment
Other Work Surfaces, Room Benches, Tables
Surface Design
Chevron
Surface Material
Polypropylene
NFSI High Traction Certified
Yes
Antimicrobial
No
Minimum Performance Temperature
55 Degrees F
Printed Image or Message
None
Resistance Properties
Flame/Fire Resistant
Maximum Performance Temperature
200 Degrees F
Latex Free
No
Mat Product Type
Paint Booth Mat
Backing Characteristics
Adhesive
For Surface Type
Dry Surfaces

Description

Paint Booth Mat, Surface Design Chevron, Antimicrobial No, Application Automotive, Industrial Facilities, Manufacturing Plants, Shops and Garages, Backing Characteristics Adhesive, Backing Material Adhesive Backed, Border Color Gray, Color Gray, Edge Style Flat/Straight, Fluids Absorbed Paints, Solvents, Stains, For Environment Other Work Surfaces, Room Benches, Tables, For Surface Type Dry Surfaces, Indoor/Outdoor Indoor, Mat Product Type Paint Booth Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.