Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 50 ft L x 32 in W, Surface temps from 55°F to 120°F Continuous, 200°F Intermittent

  • Mfr # MAT32305-GY

  • Zoro # G601866279


product price: $155.69
/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
50 ft
Width
32 in
Perforations
No
Fluids Absorbed
Paints, Solvents, Stains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT32305-GY
Zoro #
G601866279
UPC #
036226048359
Country of Origin
United States

Dimensions

Length
50 ft
Width
32 in
Size
32 in x 50 ft
Perforated Size
Not Perforated
Diameter
3 in
Mat Length
50 ft.

Details

Item
Antifatigue Mat
Color
Gray
Perforations
No
Fluids Absorbed
Paints, Solvents, Stains
Surface Material
Surface temps from 55°F to 120°F Continuous, 200°F Intermittent
Material
Polypropylene
Edge Style
Flat/Straight
Standards
ANSI B101.1-2009, ANSI/ESD STM11.11, MIL-STD-3010C
Application
Automotive, Industrial Facilities, Manufacturing, Shops And Garages
UV Resistant
No
Static Dissipative
Yes
Quantity/Tablet
28
Package Type
Poly Bags
Series
MAT
Includes Coverstock
No
Adhesive Backing
Yes
Leak Resistant Backing
Yes
Wringable
Not Wringable
Perforated
No
Surface Temp Max
120 Degrees F
Flame Resistant
Yes
Surface Temp Range
55 Degrees F - 120 Degrees F
Neutralizing
No
Indoor/Outdoor
Indoor
Incinerable
Yes
Floating
No
Backing Material
Adhesive Backed
Weight
12 lb
Backing Properties
Adhesive, Leak Resistant
Dispenser Box
No
Foot Traffic
Heavy
Surface Temp Min
55 Degrees F
Land Fill Disposable
Yes
Recycled Content (%)
25%
Product Type
Paint Booth Mat
Surface Design
Chevron
Resistance Properties
Flame/Fire Resistant
NFSI High Traction Certified
Yes
Antimicrobial
No
For Environment
Other Work Surfaces, Room Benches, Tables
Mat Product Type
Paint Booth Mat
For Surface Type
Dry Surfaces
Latex Free
No
Indoor/Outdoor Use
Indoor
Printed Message
None

Description

Paint Booth Mat, Surface Design Chevron, Antimicrobial No, Application Automotive, Industrial Facilities, Manufacturing Plants, Shops and Garages, Backing Characteristics Adhesive, Backing Material Adhesive Backed, Border Color Gray, Color Gray, Edge Style Flat/Straight, Fluids Absorbed Paints, Solvents, Stains, For Environment Other Work Surfaces, Room Benches, Tables, For Surface Type Dry Surfaces, Indoor/Outdoor Indoor, Mat Product Type Paint Booth Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.