Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Booth Mat, 32 in x 150 ft, Paints, Solvents, Stains, Gray, Polypropylene

  • Mfr # MAT32350-GY

  • Zoro # G601866347


product price: $402.00
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Paints, Solvents, Stains
Weight
41.5 lb
Material
Polypropylene
Perforations
No
Package Type
Poly Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT32350-GY
Zoro #
G601866347
UPC #
036226048373
Country of Origin
United States

Dimensions

Size
32 in x 150 ft
Length
150 ft
Width
32 in
Perforated Size
Not Perforated
Overall Length
150 ft
Roll Width
32 in
Roll Length
150 ft
Diameter
3 in
Mat Length
150 ft.
Mat Width
32 in.
Overall Width
32 in

Details

Item
Paint Booth Mat
Fluids Absorbed
Paints, Solvents, Stains
Weight
41.5 lb
Material
Polypropylene
Perforations
No
Package Type
Poly Bags
Adhesive Backing
Yes
Incinerable
Yes
Product Type
Paint Booth Mat
Color
Gray
Application
Automotive, Industrial Facilities, Manufacturing, Shops And Garages
Perforated
No
Indoor/Outdoor
Indoor
Land Fill Disposable
Yes
Backing Material
Adhesive Backed
Surface Temp Min
55 Degrees F
Recycled Content (%)
25%
Surface Temp Max
120 Degrees F
Standards
ANSI B101.1-2009
Dispenser Box
No
Wringable
Not Wringable
Border Color
Gray
Specialized Applications
Automotive, Industrial Facilities, Manufacturing, Shops And Garages
Backing Properties
Adhesive, Leak Resistant
Neutralizing
No
Foot Traffic
Heavy
Series
MAT
Static Dissipative
Yes
UV Resistant
No
Leak Resistant Backing
Yes
Color/Pattern
Gray
Quantity/Tablet
12
Includes Coverstock
No
Floating
No
Surface Temp Range
55 Degrees F - 120 Degrees F
Flame Resistant
Yes
Mat Color
Gray
Surface Design
Chevron
Printed Image or Message
None
Minimum Performance Temperature
55 Degrees F
Antimicrobial
No
Maximum Performance Temperature
200 Degrees F
Surface Material
Polypropylene
For Environment
Other Work Surfaces, Room Benches, Tables
Resistance Properties
Flame/Fire Resistant
NFSI High Traction Certified
Yes
Edge Style
Flat/Straight
Backing Characteristics
Adhesive
For Surface Type
Dry Surfaces
Mat Product Type
Paint Booth Mat
Latex Free
No

Description

Paint Booth Mat, Surface Design Chevron, Antimicrobial No, Application Automotive, Industrial Facilities, Manufacturing Plants, Shops and Garages, Backing Characteristics Adhesive, Backing Material Adhesive Backed, Border Color Gray, Color Gray, Edge Style Flat/Straight, Fluids Absorbed Paints, Solvents, Stains, For Environment Other Work Surfaces, Room Benches, Tables, For Surface Type Dry Surfaces, Indoor/Outdoor Indoor, Mat Product Type Paint Booth Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.