Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIG Above-The-Ceiling Leak Diverter, 5.38 lb.

  • Mfr # TLS620-CL

  • Zoro # G8463743


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Clear
Diverter Material
Polyester, PVC
Installation Method
Frame
Leak Diverter Width
22 1/4 in
Leak Diverter Length
32 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS620-CL
Zoro #
G8463743
UPC #
036226018277
Country of Origin
United States

Dimensions

Leak Diverter Width
22 1/4 in
Leak Diverter Length
32 1/4 in
Length
2 ft. 8-1/4"
Width
1 ft. 10-1/4"
Thread Size
3/4 in
Length of Hose Included
25 ft
Leak Diverter Dimensions
32 1/4 in x 22 1/4 in

Details

Item
Leak Diverter Tile
Diverter Color
Clear
Diverter Material
Polyester, PVC
Installation Method
Frame
Shape
Rectangle
Net Weight
5.38 lb
Connection
3/4 in GHT Female
Hose Included
Y
Leak Diverter Mounting Style
Frame
Components Included
(1 Hose), (1) Leak Diverter
Drainage Rate
1 gpm
Number of Leak Diverters Included
1
Thread Type
GHT
Fabric Weight
5.38 lb
Gender
Female
Series
TLS
Leak Diverter Application
Ceiling
Mildew Resistant
Yes
UV Resistant
Yes
Material
PVC Frame, PVC Hose
Color
Clear

Description

Diverter Type Leak Diverter Tile, Leak Diverter Length 32 1/4 in, Leak Diverter Width 22 1/4 in, Leak Diverter Mounting Style Frame, Clear, Diverter Material Polyester, PVC, Leak Diverter Hose Included Yes, Item Leak Diverter Tile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.