Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIG Door Blocker Dike, Yellow, 2 in.

  • Mfr # PLR213

  • Zoro # G8164265


product price: $276.00
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Length
4 ft
Width
2 in
Color
Yellow
Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR213
Zoro #
G8164265
UPC #
036226014934
Country of Origin
United States

Dimensions

Length
4 ft
Width
2 in
Height
1 1/2 in
Straight Section Height
1 1/2 in
Straight Section Width
2 in
Straight Section Dimensions
4 ft x 2 in x 1 1/2 in
Straight Section Length
4 ft

Details

Item
Spill Dike
Material
Polyurethane
Color
Yellow
Application
Spill Containment
Number of Straight Sections
1
Recycled Content (%)
No Recycled Content
Max Liquid Temp Exposure
225 ¿F for up to 30 min
Supports SPCC Compliance
Yes
Temp Limit
0 Degrees F - 160 Degrees F
Components Included
(1) Straight Section
For use with Surface Type
Smooth Surfaces
Max Temp Limit
160 Degrees F
Connection Type
None
Min Temp Limit
0 Degrees F
Shape
Triangular
Product Type
Spill Dike
Number of Corner Sections
0
Number of Connectors
0
Maximum Liquid Temperature Exposure
225 Degrees F

Description

Door Blocker Dike,Yellow,2 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.