PIG Drain Plug, Yellow
Mfr # PLR209
Zoro # G8000045
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Color
Yellow
Fits Drain Dia.
3 in
Plug Material
Polyurethane
Handle Type
Eye Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLR209
Zoro #
G8000045
UPC #
036226014903
Country of Origin
United States
Dimensions
Fits Drain Dia.
3 in
Diameter At Top
3 1/2 in
Height
5 1/2 in
Details
Item
Drain Plug
Material
Polyurethane
Color
Yellow
Plug Material
Polyurethane
Handle Type
Eye Bolt
Handle Material
Metal
Series
PLR
Product Weight
1.5 lb
Weight
1.5 lb
Description
Drain Plug, Color Yellow, Diameter At Top 3 1/2 in, Fits Drain Dia. 3 in, Handle Material Metal, Handle Type Eye Bolt, Height 5 1/2 in, Plug Material Polyurethane, Product Weight 1.5 lb, Series PLR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.