Zoro Homepage

PIG Drain Plug, Yellow

  • Mfr # PLR210

  • Zoro # G8405957


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Yellow
Fits Drain Dia.
4 in
Handle Material
Metal
Product Weight
2.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR210
Zoro #
G8405957
UPC #
036226014910
Country of Origin
United States

Dimensions

Fits Drain Dia.
4 in
Diameter At Top
4 1/2 in
Height
5 1/2 in

Details

Item
Drain Plug
Material
Polyurethane
Color
Yellow
Handle Material
Metal
Product Weight
2.5 lb
Handle Type
Eye Bolt
Plug Material
Polyurethane
Series
PLR
Weight
2.5 lb

Description

Drain Plug, Color Yellow, Diameter At Top 4 1/2 in, Fits Drain Dia. 4 in, Handle Material Metal, Handle Type Eye Bolt, Height 5 1/2 in, Plug Material Polyurethane, Product Weight 2.5 lb, Series PLR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.