Zoro Homepage

PIG Drop-Ceiling Leak Diversion System, 6 lb.

  • Mfr # TLS366

  • Zoro # G8437816


product price: $206.00
/ea
Free Shipping & Returns

Key Features

Diverter Color
White
Diverter Material
Polystyrene
Installation Method
Clips
Leak Diverter Width
2 ft
Leak Diverter Length
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS366
Zoro #
G8437816
UPC #
036226017324
Country of Origin
China

Dimensions

Leak Diverter Width
2 ft
Leak Diverter Length
2 ft
Length
2 ft.
Width
2 ft.
Length of Hose Included
25 ft
Leak Diverter Dimensions
2 ft x 2 ft
Thread Size
3/4 in

Details

Item
Leak Diverter Tile
Diverter Color
White
Diverter Material
Polystyrene
Installation Method
Clips
Shape
Square
Net Weight
6 lb
Connection
3/4 in GHT Female
Hose Included
Y
Leak Diverter Mounting Style
Clips
Thread Type
GHT
Series
TLS
Number of Leak Diverters Included
1
Fabric Weight
6 lb
Number of Clips Included
6
Leak Diverter Application
Ceiling
Components Included
(1 Hose), (6) Clips, (1) Leak Diverter
Drainage Rate
0.2 gpm
Color
White
Material
Plastic Clips, Vinyl Hose

Description

Diverter Type Leak Diverter Tile, Leak Diverter Length 2 ft, Leak Diverter Width 2 ft, Leak Diverter Mounting Style Clips, White, Diverter Material Polystyrene, Leak Diverter Hose Included Yes, Item Leak Diverter Tile

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.