Zoro Homepage

PIG Drop-Ceiling Leak Diversion System, 8 lb.

  • Mfr # TLS367

  • Zoro # G8148971


product price: $233.00
/ea
Free Shipping & Returns

Key Features

Diverter Color
White
Diverter Material
Polyethylene
Installation Method
Clips
Leak Diverter Width
2 ft
Leak Diverter Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS367
Zoro #
G8148971
UPC #
036226017331
Country of Origin
China

Dimensions

Leak Diverter Width
2 ft
Leak Diverter Length
4 ft
Length
4 ft.
Width
2 ft.
Length of Hose Included
25 ft
Leak Diverter Dimensions
4 ft x 2 ft
Thread Size
3/4 in

Details

Item
Leak Diverter Tile
Diverter Color
White
Diverter Material
Polyethylene
Installation Method
Clips
Shape
Rectangle
Net Weight
8 lb
Connection
3/4 in GHT Female
Hose Included
Y
Leak Diverter Mounting Style
Clips
Number of Leak Diverters Included
1
Components Included
(1 Hose), (6) Clips, (1) Leak Diverter
Leak Diverter Application
Ceiling
Series
TLS
Drainage Rate
0.2 gpm
Thread Type
GHT
Fabric Weight
8 lb
Number of Clips Included
6
Material
Plastic Clips, Vinyl Hose
Color
White

Description

Diverter Type Leak Diverter Tile, Leak Diverter Length 4 ft, Leak Diverter Width 2 ft, Leak Diverter Mounting Style Clips, White, Diverter Material Polyethylene, Leak Diverter Hose Included Yes, Item Leak Diverter Tile

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.