Zoro Homepage

PIG Latching Drum Lid, Black

  • Mfr # DRM821-BK

  • Zoro # G8453042


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Drum Cover Style
Latching Lid
Drum Cover Color
Black
Drum Cover Material
Steel
Number of Openings
0
Drum Cover Opening Dia.
No Openings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM821-BK
Zoro #
G8453042
UPC #
036226005093
Country of Origin
Multiple

Dimensions

Drum Cover Opening Dia.
No Openings
Outside Dia.
19 1/4 in
Overall Height
4.38 in
Outside Diameter
19 1/4 in
For Drum Outside Diameter
19 in
Center Opening Diameter
18 in
For Maximum Shackle Diameter
1/4 in

Details

Drum Cover Style
Latching Lid
Drum Cover Color
Black
Drum Cover Material
Steel
Number of Openings
0
For Use With
20 and 30 gal Drums
Item
Drum Lid
Drum Lid Color
Black
Seal Material
Nitrile Rubber
Includes Gasket
Gasket Included
Features
Easy Access Lid Closes, Easy In and Out Drum Access, Easy Lid Removal, Keep Drum Contents Dry and Secure, Long Service Life, Reduce Vapor Emissions
Cover Material Finish
Powder Coated
For Drum Capacity
20 gal, 30 gal
Number of Bung Holes
0
Drum Closure
Latching Lid
Lock Type
Padlockable
Cover Material
Steel
For Drum Type
Open Head Steel Drums
Resistance Properties
Chemical Resistant
Self-Closing Lid
Spring-Loaded Automatic Closing Lid
Handle Style
Latching Handle
Compatible Drum Manufacturer Part Number
DRM1008, DRM1336, DRM1971, DRM335, DRM470, DRM835, DRM836, DRM970
Fusible Link
Fusible Link Not Included
Cover Color
Black
Includes Handle
Handle Included

Description

Drum Lid, Compatible Drum Grainger Part Number 1HBG9, 1MKZ9, 5ERH2, 5ERH3, Compatible Drum Manufacturer Part Number DRM1008, DRM1336, DRM1971, DRM335, DRM470, DRM835, DRM836, DRM970, Center Opening Diameter 18 in, Cover Color Black, Cover Material Steel, Drum Closure Latching Lid, For Drum Capacity 20 gal, 30 gal, For Drum Outside Diameter 19 in, For Drum Type Open Head Steel Drums, Fusible Link Fusible Link Not Included, Number of Bung Holes 0, Resistance Properties Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.