Zoro Homepage

PIG Latching Drum Lid, Red

  • Mfr # DRM659-RD

  • Zoro # G8292776


product price: $457.00
/ea
Free Shipping & Returns

Key Features

Drum Cover Style
Latching Lid
Drum Cover Color
Red
Drum Cover Material
Steel
Number of Openings
0
Drum Cover Opening Dia.
No Openings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM659-RD
Zoro #
G8292776
UPC #
036226600113
Country of Origin
United States

Dimensions

Drum Cover Opening Dia.
No Openings
Outside Dia.
23 1/4 in
Overall Height
4.38 in
For Maximum Shackle Diameter
1/4 in
For Drum Outside Diameter
23 1/2 in
Outside Diameter
23 1/2 in
Center Opening Diameter
22 1/2 in

Details

Drum Cover Style
Latching Lid
Drum Cover Color
Red
Drum Cover Material
Steel
Number of Openings
0
For Use With
55 gal Drums
Item
Drum Lid
Drum Lid Color
Red
Seal Material
Nitrile Rubber
Lock Type
Padlockable
For Drum Capacity
55 gal
Cover Material
Steel
Cover Color
Red
Self-Closing Lid
Spring-Loaded Automatic Closing Lid
Fusible Link
Fusible Link Not Included
Handle Style
Latching Handle
Includes Gasket
Gasket Included
For Drum Type
Open Head Steel Drums
Drum Closure
Latching Lid
Features
Easy Access Lid Closes, Easy In and Out Drum Access, Easy Lid Removal, Keep Drum Contents Dry and Secure, Long Service Life, Reduce Vapor Emissions
Compatible Drum Manufacturer Part Number
DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837
Cover Material Finish
Powder Coated
Resistance Properties
Chemical Resistant
Number of Bung Holes
0
Includes Handle
Handle Included

Description

Drum Lid, Compatible Drum Grainger Part Number 21YK41, 5ERH3, 8TP43, Compatible Drum Manufacturer Part Number DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837, Center Opening Diameter 22 1/2 in, Cover Color Red, Cover Material Steel, Drum Closure Latching Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 23 1/2 in, For Drum Type Open Head Steel Drums, Fusible Link Fusible Link Not Included, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Seal Material Nitrile Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.