
PIG Magnetic Roof Leak Diverter Tarp Black 30" L x 30" W
Mfr # TLS1998-BK
Zoro # G406604175
product price:Â $231.99
/ea
Free Shipping & Returns
Key Features
Diverter Material
Diverter - PVC, Polyester, Leak Diverter - PVC w Polyester Reinforcement, Magnet - Neodymium, Grommets - Brass
Length
20 in
Width
20 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TLS1998-BK
Zoro #
G406604175
UPC #
3622605863
Country of Origin
United States
Dimensions
Length
20 in
Width
20 in
Details
Diverter Material
Diverter - PVC, Polyester, Leak Diverter - PVC w Polyester Reinforcement, Magnet - Neodymium, Grommets - Brass
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.