PIG Notice Spill Station Sign 10" x 7" Plastic 10" L x 7" H

  • Mfr # SGN2028-7X10-PLS

  • Zoro # G006603905


product price:  $16.69
/ea

Key Features

Height
10 in
Sign Background Color
Black/Blue on White
Length
14 in
Legend
Notice Spill Station
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGN2028-7X10-PLS
Zoro #
G006603905
UPC #
3622605690
Country of Origin
United States

Dimensions

Height
10 in
Length
14 in

Details

Sign Background Color
Black/Blue on White
Legend
Notice Spill Station

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.