Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIG Pipe Leak Diverter, Yellow, 1 lb.

  • Mfr # TLS190

  • Zoro # G8232996


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Diverter Color
Yellow
Diverter Material
Polyester, PVC
Includes
Hose Connector
Installation Method
Hanging Straps
Leak Diverter Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS190
Zoro #
G8232996
UPC #
036226017195
Country of Origin
United States

Dimensions

Leak Diverter Length
9 in
Length
9"
Leak Diverter Dimensions
11 1/2 in dia
Thread Size
3/4 in
Leak Diverter Diameter
11 1/2 in

Details

Item
Leak Diverter Tarp
Diverter Color
Yellow
Diverter Material
Polyester, PVC
Includes
Hose Connector
Installation Method
Hanging Straps
Shape
Oval
Net Weight
1 lb
Connection
3/4 in GHT Female
Hose Included
N
Leak Diverter Mounting Style
Straps
Thread Type
GHT
Number of Leak Diverters Included
1
Grommet Material
Brass
Mildew Resistant
Yes
Components Included
(1) Leak Diverter
Indoor/Outdoor Use
Outdoor
Leak Diverter Application
Pipe
Drainage Rate
3.33 gpm
Fabric Weight
1 lb
Gender
Female
Series
TLS
UV Resistant
Yes
Material
33% Polyester, 67% PVC
Color
Yellow

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 9 in, Leak Diverter Mounting Style Straps, Yellow, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Leak Diverter Tarp

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.