Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIG Quick Deploy Leak Diverter, Yellow, 4 lb.

  • Mfr # TLS461-YW

  • Zoro # G8078777


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Yellow
Diverter Material
Polyester, PVC
Includes
Hose Connector, Quick Connect Set
Installation Method
Hook
Leak Diverter Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS461-YW
Zoro #
G8078777
UPC #
036226017362
Country of Origin
China

Dimensions

Leak Diverter Width
30 in
Leak Diverter Length
30 in
Length
2 ft. 6"
Width
2 ft. 6"
Length of Hose Included
10 ft
Thread Size
3/4 in
Leak Diverter Dimensions
2 1/2 ft x 2 1/2 ft

Details

Item
Leak Diverter Tarp
Diverter Color
Yellow
Diverter Material
Polyester, PVC
Includes
Hose Connector, Quick Connect Set
Installation Method
Hook
Shape
Square
Net Weight
4 lb
Connection
3/4 in GHT Female
Hose Included
Y
Leak Diverter Mounting Style
Hooks
Mildew Resistant
Yes
Series
TLS
Fabric Weight
4 lb
Number of Leak Diverters Included
1
Gender
Female
Thread Type
GHT
Components Included
(1 Hose), (1) Leak Diverter
UV Resistant
Yes
Drainage Rate
3.33 gpm
Leak Diverter Application
Roof
Color
Yellow
Material
Metal Frame, PVC Hose

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 30 in, Leak Diverter Width 30 in, Leak Diverter Mounting Style Hooks, Yellow, Diverter Material Polyester, PVC, Leak Diverter Hose Included Yes, Item Leak Diverter Tarp

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.