Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIG Rectangular Roof Leak Diverter, 13.34 lb.

  • Mfr # TLS554-TR

  • Zoro # G8294587


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Clear
Diverter Material
Polyester, PVC
Installation Method
Hanging Straps
Leak Diverter Width
10 ft
Leak Diverter Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS554-TR
Zoro #
G8294587
UPC #
036226018154
Country of Origin
China

Dimensions

Leak Diverter Width
10 ft
Leak Diverter Length
20 ft
Length
20 ft.
Width
10 ft.
Thread Size
3/4 in
Leak Diverter Dimensions
20 ft x 10 ft

Details

Item
Leak Diverter Tarp
Diverter Color
Clear
Diverter Material
Polyester, PVC
Installation Method
Hanging Straps
Shape
Rectangle
Net Weight
13.34 lb
Connection
3/4 in GHT Female
Hose Included
N
Leak Diverter Mounting Style
Straps
Number of Leak Diverters Included
1
Thread Type
GHT
Components Included
(1) Leak Diverter
D-Ring Material
Stainless Steel
Fabric Weight
13.34 lb
Series
TLS
Drainage Rate
3.33 gpm
Gender
Female
Mildew Resistant
Yes
Leak Diverter Application
Roof
Grommet Material
Brass
UV Resistant
Yes
Color
Translucent
Material
Stainless Steel Rings

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 20 ft, Leak Diverter Width 10 ft, Leak Diverter Mounting Style Straps, Clear, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Leak Diverter Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.