PIG Roof Leak Diverter Bucket Kit, 11 lb.

  • Mfr # TLS121-TR

  • Zoro # G8279546


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Diverter Color
Clear
Diverter Material
Polyester, PVC
Installation Method
Hanging Straps
Leak Diverter Width
5 ft
Leak Diverter Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS121-TR
Zoro #
G8279546
UPC #
036226017157
Country of Origin
United States

Dimensions

Leak Diverter Width
5 ft
Leak Diverter Length
5 ft
Length
5 ft.
Width
5 ft.
Leak Diverter Dimensions
5 ft x 5 ft
Thread Size
3/4 in
Length of Hose Included
25 ft

Details

Item
Leak Diverter Tarp Kit
Diverter Color
Clear
Diverter Material
Polyester, PVC
Installation Method
Hanging Straps
Shape
Square
Net Weight
11 lb
Connection
3/4 in GHT Female
Hose Included
Y
Leak Diverter Mounting Style
Straps
Thread Type
GHT
Gender
Female
Series
TLS
Number of Hanging Straps Included
4
Drainage Rate
3.33 gpm
Components Included
(1 Hose), (4) Straps, (1) Leak Diverter
Mildew Resistant
Yes
Number of Leak Diverters Included
1
Leak Diverter Application
Roof
Fabric Weight
11 lb
Printed Message
Caution
UV Resistant
Yes
Material
Nylon Straps, Plastic Bucket, PVC Hose
Color
Translucent

Description

Diverter Type Leak Diverter Tarp Kit, Leak Diverter Length 5 ft, Leak Diverter Width 5 ft, Leak Diverter Mounting Style Straps, Clear, Diverter Material Polyester, PVC, Leak Diverter Hose Included Yes, Item Leak Diverter Tarp Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.