Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIG Roof Leak Diverter Bucket Kit, 12 lb.

  • Mfr # TLS667-TR

  • Zoro # G7814983


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Clear
Diverter Material
Polyester, PVC
Installation Method
Hanging Straps
Leak Diverter Width
5 ft
Leak Diverter Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS667-TR
Zoro #
G7814983
UPC #
036226018314
Country of Origin
United States

Dimensions

Leak Diverter Width
5 ft
Leak Diverter Length
5 ft
Length
5 ft.
Width
5 ft.
Leak Diverter Dimensions
5 ft x 5 ft
Length of Hose Included
25 ft
Thread Size
3/4 in

Details

Item
Leak Diverter Tarp Kit
Diverter Color
Clear
Diverter Material
Polyester, PVC
Installation Method
Hanging Straps
Shape
Square
Net Weight
12 lb
Connection
3/4 in GHT Female
Hose Included
Y
Leak Diverter Mounting Style
Straps
Leak Diverter Application
Roof
Number of Leak Diverters Included
1
Thread Type
GHT
UV Resistant
Yes
Gender
Female
Components Included
(1 Hose), (4) Straps, (1) Leak Diverter
Drainage Rate
3.33 gpm
Number of Hanging Straps Included
4
Printed Message
Caution
Mildew Resistant
Yes
Series
TLS
Fabric Weight
12 lb
Color
Translucent
Material
Celluose Wipes, Nylon Straps, Plastic Bucket, Polypropylene Mats, PVC Hose

Description

Diverter Type Leak Diverter Tarp Kit, Leak Diverter Length 5 ft, Leak Diverter Width 5 ft, Leak Diverter Mounting Style Straps, Clear, Diverter Material Polyester, PVC, Leak Diverter Hose Included Yes, Item Leak Diverter Tarp Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.