Zoro Homepage

PIG Roof Leak Diverter, Clear, 5.27 lb.

  • Mfr # TLS463-CL

  • Zoro # G8061523


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Clear
Diverter Material
Polyester, PVC
Installation Method
Hanging Straps
Leak Diverter Width
7 ft
Leak Diverter Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS463-CL
Zoro #
G8061523
UPC #
036226017478
Country of Origin
United States

Dimensions

Leak Diverter Width
7 ft
Leak Diverter Length
7 ft
Length
7 ft.
Width
7 ft.
Leak Diverter Dimensions
7 ft x 7 ft
Thread Size
3/4 in

Details

Item
Leak Diverter Tarp
Diverter Color
Clear
Diverter Material
Polyester, PVC
Installation Method
Hanging Straps
Shape
Square
Net Weight
5.27 lb
Connection
3/4 in GHT Female
Hose Included
N
Leak Diverter Mounting Style
Straps
Leak Diverter Application
Roof
Fabric Weight
5.27 lb
UV Resistant
Yes
Thread Type
GHT
Components Included
(1) Leak Diverter
Mildew Resistant
Yes
Drainage Rate
3.33 gpm
Series
TLS
Grommet Material
Brass
Gender
Female
Number of Leak Diverters Included
1
Material
33% Polyester, 67% PVC
Color
Clear

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 7 ft, Leak Diverter Width 7 ft, Leak Diverter Mounting Style Straps, Clear, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Leak Diverter Tarp

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.