Zoro Homepage

PIG Roof Leak Diverter, Translucent, 7.7 lb.

  • Mfr # TLS675-TR

  • Zoro # G7830356


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Clear
Diverter Material
Vinyl
Installation Method
Hanging Straps
Leak Diverter Width
6 ft
Leak Diverter Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS675-TR
Zoro #
G7830356
UPC #
036226018543
Country of Origin
United States

Dimensions

Leak Diverter Width
6 ft
Leak Diverter Length
6 ft
Length
6 ft.
Width
6 ft.
Length of Hose Included
25 ft
Leak Diverter Dimensions
6 ft x 6 ft
Thread Size
3/4 in

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 6 ft, Leak Diverter Width 6 ft, Leak Diverter Mounting Style Straps, Clear, Diverter Material Vinyl, Leak Diverter Hose Included Yes, Item Leak Diverter Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.