PIG Safety Message Roof Leak Diverter, 4 lb.
Mfr # TLS555-YW-81
Zoro # G7850394
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Diverter Color
Yellow
Diverter Material
Polyester, PVC
Installation Method
Hanging Straps
Leak Diverter Width
5 ft
Leak Diverter Length
5 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TLS555-YW-81
Zoro #
G7850394
UPC #
036226018192
Country of Origin
China
Dimensions
Leak Diverter Width
5 ft
Leak Diverter Length
5 ft
Length
5 ft.
Width
5 ft.
Leak Diverter Dimensions
5 ft x 5 ft
Thread Size
3/4 in
Description
Diverter Type Leak Diverter Tarp, Leak Diverter Length 5 ft, Leak Diverter Width 5 ft, Leak Diverter Mounting Style Straps, Yellow, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Leak Diverter Tarp
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.