Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 13 gal Volume Absorbed per Kit, 20 gal Capacity, Drum, White, 64

  • Mfr # KIT352

  • Zoro # G8442323


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Color
White
Fluids Absorbed
Acids
Container Type
Drum
Container Capacity
20 gal
Volume Absorbed Per Kit
13 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT352
Zoro #
G8442323
UPC #
036226007011
Country of Origin
United States

Dimensions

Height
20"
Length
23"
Container Size
23 in W x 19 in H
Width
23"
Pillow Height
2 in
Pad Width
15 in
Pillow Width
17 in
Size of Solidifier Included
50 qt
Sock Diameter
3 in
Pillow Length
16 in
Sock Length
46 in
Size of Neutralizer Included
50 qt
Container Height
19 in
Container Width
23 in
Pad Length
20 in
Overpack Drum Size Included
20 gal

Details

Item
Spill Kit
Color
White
Fluids Absorbed
Acids
Container Type
Drum
Container Capacity
20 gal
Volume Absorbed Per Kit
13 gal
Number of Components
64
Includes
(10) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (2) PIG(R) Acid Encapsulating/ Neutralizing Loose Absorbent (PLP802), (3) Ext. dia 3 in x 46 in L PIG(R) HazMat Chemical Absorbent Sock (124CR), (36) 15 in W x 20 in L PIG(R) HazMat Chemical Absorbent Mat Pad (MAT310), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 15 in W x 8 1/2 in H Sperian Faceshield Window (GLS204-0001), Ext. dia 23 in x 19 in H PIG(R) Overpack Salvage Drum (PAK708-WH), Neoprene Glove, Sperian Headgear (GLS204)
Static Dissipative
No
Primary Neutralizing Application
Battery Acid
Portable
Yes
Lockable
No
Absorbent Form
Granular, Pads, Pillows, Socks
UV Resistant
No
Neutralizes
Battery Acid
Volume Absorbed per Pkg.
12.5 gal.
Volume Neutralized Per Pkg.
12.50 gal.
Absorbent - Container Type
Drum
Wheels
No
Volume Absorbed Range
10 to 19 gal
Volume Neutralized per Pkg.
12.50 gal
Neutralizing Capacity
12.50 gal
Empty or Filled
Filled
Fluids Absorbed - Socks
Acids
Product Weight
30 lb
Number of Pillows Included
1
Neutralizes Chemical Type
Battery Acid
Fluids Absorbed - Pillows
Acids
Granular Sorbent Included
No
Number of Disposal Bags Included
10
Land Fill Disposable
No
Vapor Suppressant Included
No
Container Color
White
Number of Pads Included
36
Includes Mounting Fasteners
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Series
KIT
Neutralizer Container Type
Bottle
Solidifier Included
No
Overpack Drum Included
20 gal Overpack / Salvage drum
Number of Aprons Included
1
Pad Material
Polypropylene
Number of Pairs of Nitrile Gloves Included
1
Specialized Applications
Battery Acid
Ph Tester Kit Included
No
Volume of Granular Sorbent Included
50 qt
Loose Sorbent Material
Sodium Bicarbote, Sodium Carbote
Product Type
Spill Kit
Fluids Absorbed - Pads
Acids
Number of Labels Included
6
Number of Face Shields Included
1
Number of Tamperproof Seal Labels Included
6
Number of Sorbent Socks Included
3
Neutralizer Product Form
Loose
Pillow/Sock Outside Skin Material
Polypropylene
Epoxy Putty Included
No
Granular Sorbent Container Type
Bottle
Pillow/Sock Filler Material
Polypropylene
UN Rating
UN1H2/X46/S
Fluids Absorbed - Booms
Acids
Cleaning Solution Included
No
Neutralizer Included
Yes
Granular Sorbent Composition Detail
Alizarin, Sodium Bicarbonate, Sodium Carbonate
Number of Ties Included
10
PPE Included
15 in W x 8 1/2 in H Sperian Faceshield Window (GLS204-0001), Apron, Neoprene Glove, Sperian Headgear (GLS204)
Sorbents Included
(2) PIG(R) Acid Encapsulating/ Neutralizing Loose Absorbent (PLP802), (3) Ext. dia 3 in x 46 in L PIG(R) HazMat Chemical Absorbent Sock (124CR), (36) 15 in W x 20 in L PIG(R) HazMat Chemical Absorbent Mat Pad (MAT310), 17 in W x 16 in L x 2 in H PIG(R) HazMat Chemical Absorbent Pillow (HR7015)
Additional Components Included
(10) 18 in W x 30 in H Polyethylene Disposal Bags (Bag201-S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), Ext. dia 23 in x 19 in H PIG(R) Overpack Salvage Drum (PAK708-WH), Instructions
Pillow Filler Material
Polypropylene
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Acids, Specialized Applications Battery Acid, Neutralizes Chemical Type Battery Acid, Volume Absorbed Per Kit 13 gal, Container Type Drum, 20 gal Container Capacity, 23 in W x 19 in H Container Size, White, Filled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.