Sticky Steps Mat with Frame 30 sheets/case 24" x 36" English 37" L x 25" W x .01" H, 30PK PK30

  • Mfr # MAT568-24X36-ENG

  • Zoro # G806625435


product price:  $98.15
/pk 30, $3.27/ea
Free Shipping & Returns

Key Features

Material
Sticky Steps - Polyethylene, Frame: PVC w Rubber Backing
Length
37 in
Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAT568-24X36-ENG
Zoro #
G806625435
UPC #
3622602979
Country of Origin
China

Dimensions

Length
37 in
Width
25 in

Details

Material
Sticky Steps - Polyethylene, Frame: PVC w Rubber Backing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.