PIG Surgical Absorbent Mat Dispenser, Silver
Mfr # HC300
Zoro # G8036542
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
23 in
Width
23 in
Color
Silver
For Use With
Surgical Absorbent Mat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC300
Zoro #
G8036542
UPC #
036226005857
Country of Origin
China
Dimensions
Length
23 in
Width
23 in
Height
46 in
Fits Roll Width
36 in
Max Roll Diameter
20 in
Adjustable Width
No
Max Roll Width
36 in
Dimensions
23 in x 23 in x 46 in
Details
Item
Rolling Floor Dispenser
Material
Steel
Color
Silver
For Use With
Surgical Absorbent Mat
Weight Capacity
8.8 lb
For Use With Mfr. Model Number
HC101, HC103
Material Finish
Chrome Plated
Product Type
Rolling Floor Dispenser
Roll Dispensing Orientation
Vertical
Wheel Material
Rubber
No. of Wheels
4
Braking Mechanism
No
Description
Rolling Floor Dispenser, Product Type Rolling Floor Dispenser, Length 23 in, Mounting Type Not Mounted, Roll Dispensing Orientation Vertical, Width 23 in, Height 46 in, Max Roll Diameter 20 in, Weight Capacity 8.8 lb, Fits Roll Width 36 in, Adjustable Width No, For Use With Mfr. Model Number HC101, HC103, For Use With Grainger Item Number 30RF35, 30RF38, Material Finish Chrome Plated, Braking Mechanism No, Material Steel, Color Silver, No. of Wheels 4, For Use With Surgical Absorbent Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.