Zoro Homepage

Truck Spill Kit, 7 gal Volume Absorbed per Kit, Bag, Yellow, 57

  • Mfr # KIT622

  • Zoro # G0469537


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
7 gal
Number of Components
57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT622
Zoro #
G0469537
UPC #
362260077070
Country of Origin
United States

Dimensions

Height
6 in
Length
20 1/2 in
Width
15 in
Container Size
15 in W x 20 1/2 in L x 6 in H
Container Length
20 1/2 in
Pad Length
20 in
Pad Width
15 in
Sock Length
48 in
Container Width
15 in
Sock Diameter
3 in
Container Height
6 in

Details

Item
Truck Spill Kit
Color
Yellow
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
7 gal
Number of Components
57
Includes
(2) Ext. dia 3 1/4 in x 1 3/4 in H Pig(TM) Plug-N-Seal No-Freeze Patching Paste (PTY237), (3) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (40) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT204), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), Collapsible Container, Lightstick, Neoprene Glove, Nylon Duffel Bag
Static Dissipative
No
UV Resistant
No
Volume Absorbed Range
0 to 9 gal
Spill Control - Fluids Absorbed
7 gal
Wheels
No
Portable
Yes
Lockable
No
Standards
40 CFR 263.30(a), 40 CFR 263.31
Volume Absorbed per Pkg.
6.5 gal
Pad Material
Polypropylene
Neutralizer Included
No
Specialized Applications
Truck
Granular Sorbent Included
No
Epoxy Putty Included
No
Number of Wheels
0
Ph Tester Kit Included
No
Number of Goggles
1
Land Fill Disposable
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Pads Included
40
Additional Components Included
(2) 3 1/4 in D x 1 3/4 in H Pig(TM) Plug-N-Seal No-Freeze Patching Paste (PTY237), (5) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), Collapsible Container, Instructions, Lightstick, Nylon Duffel Bag
Fluids Absorbed - Socks
Universal
Pillow/Sock Filler Material
Magnesium Aluminosilicate
Series
KIT
Empty or Filled
Filled
PPE Included
Apron, Economy Goggle (GLS290-AF), Neoprene Glove
Sorbents Included
(3) 3 in D x 48 in L Absorbent Socks, (40) 15 in W x 20 in L Absorbent Mat Pad
Cleaning Solution Included
No
Product Weight
12 lb
Solidifier Included
No
Pillow/Sock Outside Skin Material
Polypropylene
Number of Disposal Bags Included
5
Number of Sorbent Socks Included
3
Number of Leak Repair Kits
1
Number of Aprons Included
1
Includes Mounting Fasteners
No
Vapor Suppressant Included
No
Container Color
High-Visibility Yellow
Product Type
Spill Kit/Station
Overpack Drum Included
Drum Not Included
Fluids Absorbed - Pads
Universal
Pillow Filler Material
Magnesium Aluminosilicate

Description

Spill Kit/Station, Fluids Absorbed Universal, Specialized Applications Truck, Volume Absorbed Per Kit 7 gal, Container Type Bag, 15 in W x 20 1/2 in L x 6 in H Container Size, High-Visibility Yellow, Filled, Sorbents Included (3) Absorbent Socks (3 in D x 48 in L), (40) Absorbent Mat Pad (15 in W x 20 in L), PPE Included (1) Apron, (1) Pair AOSafety(R) Goggles (GLS290-AF), (1) Pair Neoprene Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.