Zoro Homepage

PIG Wall-Mount Mat Roll Dispenser, Black

  • Mfr # MAT293

  • Zoro # G8278252


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
40 1/2 in
Width
13 in
Color
Black
For Use With
Rolls Up to 36 in x 20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT293
Zoro #
G8278252
UPC #
036226009299
Country of Origin
United States

Dimensions

Length
40 1/2 in
Width
13 in
Height
6 1/2 in
Dimensions
13 in x 40 1/2 in x 6 1/2 in
Adjustable Width
No
Max Roll Width
36 in
Max Roll Diameter
20 in
Fits Roll Width
36 in

Details

Item
Wall-Mount Dispenser
Material
Steel
Color
Black
For Use With
Rolls Up to 36 in x 20 in
Weight Capacity
14 lb
For Use With Mfr. Model Number
MAT411
Material Finish
Galvanized
Roll Dispensing Orientation
Horizontal
Braking Mechanism
Yes
Product Type
Wall-Mount Dispenser

Description

Wall-Mount Dispenser, Product Type Wall-Mount Dispenser, Length 40 1/2 in, Mounting Type Wall, Roll Dispensing Orientation Horizontal, Width 13 in, Height 6 1/2 in, Max Roll Diameter 20 in, Weight Capacity 14 lb, Fits Roll Width 36 in, Adjustable Width No, For Use With Mfr. Model Number MAT411, For Use With Grainger Item Number 30PV59, Material Finish Galvanized, Braking Mechanism Yes, Material Steel, Color Black, For Use With Rolls Up to 36 in x 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.