Shop PIG
See all product information
Create Account
Pipe filter Sock
- Mfr # FLT941
- Zoro # G616567499
product price:Â
$
47.45
/ea
Key Features
Sediment Capacity (Volume)
2.5 cu ft
Color
Black/Gray
Length
60 in
Includes
Hose Clamp
Substances Filtered
Floatables, Fuels, Oil, Sediment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLT941
- Zoro #
- G616567499
- UPC #
- 036226069026
- Country of Origin
- Viet Nam
Dimensions
- Length
- 60 in
- Height
- 8 in
- Diameter
- 8 in
- Maximum Discharge Hose Size
- 8 in
- Width
- 8 in
Details
- Sediment Capacity (Volume)
- 2.5 cu ft
- Color
- Black/Gray
- Includes
- Hose Clamp
- Substances Filtered
- Floatables, Fuels, Oil, Sediment
- For Use With
- Pipes
- Micron Rating
- 74 micron
- Item
- Pipe Filter Sock
- Standards
- 40 CFR 122.26
- Material
- Polyethylene, Stainless Steel
- Oil Capacity
- 1.8 gal
- Maximum Flow Rate
- 375 gpm
- Shell Material
- Polyethylene, Stainless Steel
- Wire Color
- Black/Gray
- Compatible Product Type
- Pipes
Description
Pipe filter Sock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.