Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIG Pipe Leak Diverter, Yellow, 2 lb.

  • Mfr # TLS248-YW

  • Zoro # G7806775


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Yellow
Diverter Material
Polyester, PVC
Includes
Hanging Straps, Hose Connector
Installation Method
Hanging Straps
Leak Diverter Width
1 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS248-YW
Zoro #
G7806775
UPC #
036226017263
Country of Origin
China

Dimensions

Leak Diverter Width
1 ft 6 in
Leak Diverter Length
1 ft 6 in
Length
18"
Width
1.5 ft.
Leak Diverter Dimensions
18 in dia
Leak Diverter Diameter
18 in
Thread Size
3/4 in

Details

Item
Leak Diverter Tarp
Diverter Color
Yellow
Diverter Material
Polyester, PVC
Includes
Hanging Straps, Hose Connector
Installation Method
Hanging Straps
Shape
Circle
Net Weight
2 lb
Connection
3/4 in GHT Female
Hose Included
N
Leak Diverter Mounting Style
Straps
Gender
Female
Components Included
(4) Straps, (1) Leak Diverter
Grommet Material
Brass
Series
TLS
UV Resistant
Yes
Number of Hanging Straps Included
4
Mildew Resistant
Yes
Leak Diverter Application
Pipe
Fabric Weight
2 lb
Thread Type
GHT
Drainage Rate
3.33 gpm
Number of Leak Diverters Included
1
Color
Yellow
Material
Rubber Straps

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 1 ft 6 in, Leak Diverter Width 1 ft 6 in, Leak Diverter Mounting Style Straps, Yellow, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Leak Diverter Tarp

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.