Shop PIG
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Poly Modular Spill Deck 52" L x 52" W x 5.75" H
- Mfr # PAK531
- Zoro # G106625647
product price:Â
$
648.99
/ea
Key Features
Material
Sump - Polyethylene (LDPE) w UV Inhibitor, Grates - Polyethylene (HDPE), Bulkhead Fittings - Polypropylene, Gaskets - EPDM & Polypropylene, T-Strips - Polyethylene, Wrench - Galvanizes Steel
Length
52 in
Width
52 in
Height
5.75 in
Load Capacity
44 gallon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAK531
- Zoro #
- G106625647
- UPC #
- 3622601262
- Country of Origin
- United States
- Material
- Sump - Polyethylene (LDPE) w UV Inhibitor, Grates - Polyethylene (HDPE), Bulkhead Fittings - Polypropylene, Gaskets - EPDM & Polypropylene, T-Strips - Polyethylene, Wrench - Galvanizes Steel
- Load Capacity
- 44 gallon
Dimensions
- Length
- 52 in
- Width
- 52 in
- Height
- 5.75 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.