Zoro Homepage

Poly Spill Deck

  • Mfr # PAK756

  • Zoro # G110534737


product price: $657.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Container Capacity
66 gallon
Height
5.19 in
Width
50.06 in
Length
74.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAK756
Zoro #
G110534737
UPC #
-
Country of Origin
United States

Dimensions

Height
5.19 in
Width
50.06 in
Length
74.2 in

Details

Container Capacity
66 gallon

Description

Poly Spill Deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.