Polyethylene Disposal Bags, 38 in.W, PK100
Mfr # BAG111
Zoro # G1891115
product price: $583.99
/pk 100, $5.84/ea
Free Shipping & Returns
Key Features
Color
Yellow
Container Capacity
33 gal
Height
36 in
Includes
Ties
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAG111
Zoro #
G1891115
UPC #
-
Country of Origin
United States
Dimensions
Height
36 in
Width
38 in
Length
38 in
Thickness
6 mil
Dimensions
38 in x 36 in
Details
Item
Disposal Bags
Color
Yellow
Container Capacity
33 gal
Includes
Ties
Material
Polyethylene
For Use With
Used Absorbents
Seal Type
Flat
Legend
Used Absorbents
Package Configuration
Coreless Roll
Capacity
33 gal
Bag Closure Type
Zip Tie
Description
Disposal Bags, Capacity 33 gal, Length 38 in, Seal Type Flat, Width 38 in, Height 36 in, Package Configuration Coreless Roll, Material Polyethylene, Color Yellow, Bag Closure Type Zip Tie, Legend Used Absorbents, Thickness 6 mil, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.