Shop PIG

Pro Plus Drum Patch & Repair Kit

  • Mfr # GEN312-1
  • Zoro # G806603570

product price: 
$
669.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Rubber, Neoprene, Nylon, Epoxy Resin & Polypropylene
Includes
1 - Duct Tape 4 - 7" L PIG Multi-Purpose Epoxy Putty (2 year shelf life) 1 - 2.25" - 2.563" Taper Surface Plug 2 - 20' L Nylon Straps 1 - 1.625" - 2" Taper Surface Plug 1 - 9" x 9" Neoprene Patch 1 - 1.938" - 2.563" Taper Surface Plug 1 - 1" -1.25" Taper Surface Plug 1 - Regular Screwdriver 1 - #6 Screw Patch 1 - 1" Ball Plug 1 - Phillips Screwdriver 1 - #8 Screw Patch 1 - Adjustable Pliers 1 - #10 Screw Patch 2 - 8" x 8" Plug-N-Seal Patch 1 - 2" Ball Plug 1 - #12 Screw Patch 1 - #14 Screw Patch 6 - 15" x 20" PIG Heavy-weight Mat Pads 1 - .594" - 1.625" Taper Surface Plug 1 - 3.25" x 3.25" T-Patch 1 - 3.25" x 1.75" T-Patch 1 - 3" x 1000' Barrier Tape Roll 1 - 1.125" - .844" Taper Surface Plug 1 - Rubber Mallet 1 - 1" L x 1" W Small Square Tapered Peg 1 - 2" L x 2" W Large Square Tapered Peg 1 - 6" L x 1.5" W x 1" H Small Wooden Wedge 1 - 6" L x 2.5" W x 1" H Medium Wooden Wedge 1 - 6" L x 3.5" W x 1" H Large Wooden Wedge 1 - 5" L x 1" Dia Small Wooden Cone 1 - 5" L x 2.25" Dia Large Wooden Cone 1 - Lead Wool 1 - 4" L Tapered Dowel Pin 5 - Metal Washers 5 - Screws 5 - Rubber Washers 4 - Wooden Golf Tees 8 - 2" x 7.5" Pieces of Lead Tape 8 - Attention Stickers 1 - Carrying Case
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GEN312-1
Zoro #
G806603570
UPC #
3622600567
Country of Origin
United States

Details

Material
Rubber, Neoprene, Nylon, Epoxy Resin & Polypropylene
Includes
1 - Duct Tape 4 - 7" L PIG Multi-Purpose Epoxy Putty (2 year shelf life) 1 - 2.25" - 2.563" Taper Surface Plug 2 - 20' L Nylon Straps 1 - 1.625" - 2" Taper Surface Plug 1 - 9" x 9" Neoprene Patch 1 - 1.938" - 2.563" Taper Surface Plug 1 - 1" -1.25" Taper Surface Plug 1 - Regular Screwdriver 1 - #6 Screw Patch 1 - 1" Ball Plug 1 - Phillips Screwdriver 1 - #8 Screw Patch 1 - Adjustable Pliers 1 - #10 Screw Patch 2 - 8" x 8" Plug-N-Seal Patch 1 - 2" Ball Plug 1 - #12 Screw Patch 1 - #14 Screw Patch 6 - 15" x 20" PIG Heavy-weight Mat Pads 1 - .594" - 1.625" Taper Surface Plug 1 - 3.25" x 3.25" T-Patch 1 - 3.25" x 1.75" T-Patch 1 - 3" x 1000' Barrier Tape Roll 1 - 1.125" - .844" Taper Surface Plug 1 - Rubber Mallet 1 - 1" L x 1" W Small Square Tapered Peg 1 - 2" L x 2" W Large Square Tapered Peg 1 - 6" L x 1.5" W x 1" H Small Wooden Wedge 1 - 6" L x 2.5" W x 1" H Medium Wooden Wedge 1 - 6" L x 3.5" W x 1" H Large Wooden Wedge 1 - 5" L x 1" Dia Small Wooden Cone 1 - 5" L x 2.25" Dia Large Wooden Cone 1 - Lead Wool 1 - 4" L Tapered Dowel Pin 5 - Metal Washers 5 - Screws 5 - Rubber Washers 4 - Wooden Golf Tees 8 - 2" x 7.5" Pieces of Lead Tape 8 - Attention Stickers 1 - Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.