Zoro Homepage

Quick Deploy Leak Diverter, 6.54 lb.

  • Mfr # TLS903-TR

  • Zoro # G8444317


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Clear
Diverter Material
Polyester, PVC
Installation Method
Hook
Leak Diverter Width
48 1/2 in
Leak Diverter Length
48 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS903-TR
Zoro #
G8444317
UPC #
036226018673
Country of Origin
China

Dimensions

Leak Diverter Width
48 1/2 in
Leak Diverter Length
48 1/2 in
Length
4 ft. 1/2"
Width
4 ft. 1/2"
Length of Hose Included
25 ft
Leak Diverter Dimensions
48 1/2 in x 48 1/2 in
Thread Size
3/4 in

Details

Item
Leak Diverter Tarp Kit
Diverter Color
Clear
Diverter Material
Polyester, PVC
Installation Method
Hook
Shape
Square
Net Weight
6.54 lb
Connection
3/4 in GHT Female
Hose Included
Y
Leak Diverter Mounting Style
Hooks
Mildew Resistant
Yes
UV Resistant
Yes
Gender
Female
Thread Type
GHT
Series
TLS
Fabric Weight
6.54 lb
Leak Diverter Application
Roof
Drainage Rate
3.33 gpm
Components Included
(1 Hose), (1) Leak Diverter
Number of Leak Diverters Included
1
Material
Metal Frame, PVC Hose
Color
Translucent

Description

Diverter Type Leak Diverter Tarp Kit, Leak Diverter Length 48 1/2 in, Leak Diverter Width 48 1/2 in, Leak Diverter Mounting Style Hooks, Clear, Diverter Material Polyester, PVC, Leak Diverter Hose Included Yes, Item Leak Diverter Tarp Kit

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.