Zoro Homepage

Rectangular Roof Leak Diverter, 2.27 lb.

  • Mfr # TLS672-CL

  • Zoro # G8368035


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Clear
Diverter Material
Polyester, PVC
Installation Method
Hanging Straps
Leak Diverter Width
3 ft
Leak Diverter Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS672-CL
Zoro #
G8368035
UPC #
036226018369
Country of Origin
China

Dimensions

Leak Diverter Width
3 ft
Leak Diverter Length
10 ft
Length
10 ft.
Width
3 ft.
Leak Diverter Dimensions
10 ft x 3 ft
Thread Size
3/4 in

Details

Item
Leak Diverter Tarp
Diverter Color
Clear
Diverter Material
Polyester, PVC
Installation Method
Hanging Straps
Shape
Rectangle
Net Weight
2.27 lb
Connection
3/4 in GHT Female
Hose Included
N
Leak Diverter Mounting Style
Straps
Drainage Rate
3.33 gpm
Leak Diverter Application
Roof
Components Included
(1) Leak Diverter
Thread Type
GHT
Mildew Resistant
Yes
Number of Leak Diverters Included
1
UV Resistant
Yes
Fabric Weight
2.27 lb
Grommet Material
Brass
Series
TLS
Gender
Female
Color
Clear
Material
33% Polyester, 67% PVC

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 10 ft, Leak Diverter Width 3 ft, Leak Diverter Mounting Style Straps, Clear, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Leak Diverter Tarp

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.