Refill for Microfiber Tube Mop for Water Blue 16" L x 13" W, 2PK

  • Mfr # WTR023-BL

  • Zoro # G606604302


product price: $47.35
/pk 2, $23.68/ea

Key Features

Dimensions
13 in W x 16 in L
Mop Head Material
80% Polyester and 20% Polyamide
For Use With
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTR023-BL
Zoro #
G606604302
UPC #
-
Country of Origin
China

Dimensions

Dimensions
13 in W x 16 in L

Details

Mop Head Material
80% Polyester and 20% Polyamide
For Use With
Water
Item
Mop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.