Zoro Homepage

Restroom Mat Bundle, Black, Thickness 1/8"

  • Mfr # GRP7000-BK

  • Zoro # G7885851


product price: $49.19
/ea

Key Features

Material
Polypropylene
Includes
(5) Restroom Mats
Oil Resistant
No
Mat Thickness
1/8 in
Mat Backing Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP7000-BK
Zoro #
G7885851
UPC #
036226028863
Country of Origin
United States

Dimensions

Mat Thickness
1/8 in
Thickness
1/8"
Mat Length
9 in, 15-1/2 in, 17 in, 19 in
Length
17", 19", 15-1/2", 9", 17"
Cord Length
No Cord
Width
18", 23-1/2", 18", 9", 24"
Mat Width
9 in, 18 in, 23-1/2 in, 24 in

Description

Restroom Mat Bundle, Black, Length 17 In., 19 In., 15-1/2 In., 9 In., 17 In., Width 18 In., 23-1/2 In., 18 In., 9 In., 24 In., Mat Thickness 1/8 in, Material Polypropylene, Backing Material Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.