Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Leak Diverter, Clear, 10.51 lb.

  • Mfr # TLS464-CL

  • Zoro # G8015585


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Clear
Diverter Material
Polyester, PVC
Installation Method
Hanging Straps
Leak Diverter Width
10 ft
Leak Diverter Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS464-CL
Zoro #
G8015585
UPC #
036226017560
Country of Origin
China

Dimensions

Leak Diverter Width
10 ft
Leak Diverter Length
10 ft
Length
10 ft.
Width
10 ft.
Thread Size
3/4 in
Leak Diverter Dimensions
10 ft x 10 ft

Details

Item
Leak Diverter Tarp
Diverter Color
Clear
Diverter Material
Polyester, PVC
Installation Method
Hanging Straps
Shape
Square
Net Weight
10.51 lb
Connection
3/4 in GHT Female
Hose Included
N
Leak Diverter Mounting Style
Straps
Number of Leak Diverters Included
1
Grommet Material
Brass
Leak Diverter Application
Roof
Components Included
(1) Leak Diverter
Series
TLS
Fabric Weight
7 lb
UV Resistant
Yes
Mildew Resistant
Yes
Drainage Rate
3.33 gpm
Thread Type
GHT
Gender
Female
Color
Clear
Material
33% Polyester, 67% PVC

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 10 ft, Leak Diverter Width 10 ft, Leak Diverter Mounting Style Straps, Clear, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Leak Diverter Tarp

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.