Zoro Homepage

Roof Leak Diverter, Clear, 40 lb.

  • Mfr # TLS467-CL

  • Zoro # G8428822


product price: $485.00
/ea
Free Shipping & Returns

Key Features

Diverter Color
Clear
Diverter Material
Polyester, PVC
Installation Method
Hanging Straps
Leak Diverter Width
20 ft
Leak Diverter Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS467-CL
Zoro #
G8428822
UPC #
036226017836
Country of Origin
China

Dimensions

Leak Diverter Width
20 ft
Leak Diverter Length
20 ft
Length
20 ft.
Width
20 ft.
Leak Diverter Dimensions
20 ft x 20 ft
Thread Size
3/4 in

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 20 ft, Leak Diverter Width 20 ft, Leak Diverter Mounting Style Straps, Clear, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Leak Diverter Tarp

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.