Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Leak Diverter, Color Black, PVC, 3/4"

  • Mfr # TLS820-BK

  • Zoro # G407630678


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Black
Diverter Material
PVC
Includes
(4) Metal Rods, 18 in W x 22 in L Mat Pad, 35 in L x 27 in W x 12 in H Tarp Black, 5 gal Bucket, Black Ring, Hardware Kit (Washer, Bolt, Allen Wrench)
Leak Diverter Width
27 in
Leak Diverter Length
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS820-BK
Zoro #
G407630678
UPC #
036226060818
Country of Origin
United States

Dimensions

Leak Diverter Width
27 in
Leak Diverter Length
35 in
Length
2 ft. 11"
Width
2 ft. 3"
Length of Hose Included
10 ft
Leak Diverter Dimensions
27 in x 35 in x 12 in
Material Thickness
Less Than1 mm

Details

Item
Leak Diverter Tarp
Diverter Color
Black
Diverter Material
PVC
Includes
(4) Metal Rods, 18 in W x 22 in L Mat Pad, 35 in L x 27 in W x 12 in H Tarp Black, 5 gal Bucket, Black Ring, Hardware Kit (Washer, Bolt, Allen Wrench)
Shape
Rectangle
Net Weight
12 lb
Connection
3/4"
Leak Diverter Mounting Style
Straps
California Fire Marshal Approved
No
Printed Message
Caution
UV Resistant
Yes
Leak Diverter Application
Pipe, Roof
Indoor/Outdoor Use
Indoor
Mildew Resistant
Yes
Number of Leak Diverters Included
1
Telescoping Pole Included
Yes
Drainage Rate
3.33 gpm
Gender
Female
Number of Hanging Straps Included
5

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 35 in, Leak Diverter Width 27 in, Leak Diverter Mounting Style Straps, Black, Diverter Material PVC, Leak Diverter Hose Included Yes, Item Leak Diverter Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.