Roof Leak Diverter, Square, Black, 3.01 lb
- Mfr # TLS1999-BK
- Zoro # G406603574
product price:Â
$
271.70
/ea
Free Shipping & Returns
Key Features
Diverter Material
Polyester, PVC
Length
5 ft
Width
5 ft
Leak Diverter Application
Pipe, Roof
Leak Diverter Width
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLS1999-BK
- Zoro #
- G406603574
- UPC #
- 036226058662
- Country of Origin
- United States
- Diverter Material
- Polyester, PVC
- Leak Diverter Application
- Pipe, Roof
- Grommet Material
- Brass
- Net Weight
- 3.01 lb
- Leak Diverter Mounting Style
- Magnetic Corners
- Number of Hooks Included
- 0
- Number of Clips Included
- 0
- Number of Hanging Straps Included
- 0
- UV Resistant
- Yes
- Number of Leak Diverters Included
- 1
- Diverter Color
- Black
- Includes
- Hose Connector Replacement Set
- Item
- Leak Diverter Tarp
- Series
- TLS1999
- Mildew Resistant
- Yes
- Shape
- Square
Dimensions
- Length
- 5 ft
- Width
- 5 ft
- Leak Diverter Width
- 5 ft
- Leak Diverter Length
- 5 ft
Description
Diverter Type Leak Diverter Tarp, Leak Diverter Length 5 ft, Leak Diverter Width 5 ft, Leak Diverter Mounting Style Magnetic Corners, Black, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Leak Diverter Tarp
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.