Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Leak Diverter, Translucent, 9.8 lb.

  • Mfr # TLS465-TR

  • Zoro # G8343325


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Clear
Diverter Material
Polyester, PVC
Installation Method
Hanging Straps
Leak Diverter Width
12 ft
Leak Diverter Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS465-TR
Zoro #
G8343325
UPC #
036226017690
Country of Origin
China

Dimensions

Leak Diverter Width
12 ft
Leak Diverter Length
12 ft
Length
12 Ft.
Width
12 ft.
Leak Diverter Dimensions
12 ft x 12 ft
Thread Size
3/4 in

Details

Item
Leak Diverter Tarp
Diverter Color
Clear
Diverter Material
Polyester, PVC
Installation Method
Hanging Straps
Shape
Square
Net Weight
9.8 lb
Connection
3/4 in GHT Female
Hose Included
N
Leak Diverter Mounting Style
Straps
Series
TLS
Drainage Rate
3.33 gpm
D-Ring Material
Stainless Steel
Components Included
(1) Leak Diverter
Gender
Female
Leak Diverter Application
Roof
UV Resistant
Yes
Fabric Weight
9.8 lb
Number of Leak Diverters Included
1
Thread Type
GHT
Mildew Resistant
Yes
Material
Stainless Steel Rings
Color
Translucent

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 12 ft, Leak Diverter Width 12 ft, Leak Diverter Mounting Style Straps, Clear, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Leak Diverter Tarp

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.