
Runner, Black
Mfr # FLM6100-1101-BK
Zoro # G616319081
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Weight
5 lb
Thickness
1/32 in
Color
Black
Antimicrobial
Yes
Series
HoofTrax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLM6100-1101-BK
Zoro #
G616319081
UPC #
036226072170
Country of Origin
United States
Dimensions
Width
6 in
Thickness
1/32 in
Length
50 ft
Details
Item
Runner
Weight
5 lb
Color
Black
Antimicrobial
Yes
Series
HoofTrax
Anti-Slip Surface
Yes
Surface Texture
Pebble
Mat Product Type
Traction Mat
Washdown Safe
Yes
Anti-Slip Backing
Yes
ADA Compliant
Yes
Other Standards
ADA, ASTM
Single Material Construction
Yes
Resistance Properties
Slip-Resistant, UV-Resistant
Edge Style
Straight
Surface Material
Polyester Film
Backing Material
Proprietary Adhesive
Description
Runner, Color Black, Width 6 in, Length 50 ft, Antimicrobial Yes, ADA Compliant Yes, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Backing Material Proprietary Adhesive, Border Color Not Applicable, Edge Style Straight, Mat Product Type Traction Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.