
Runner, Black
Mfr # FLM6100-1102-BK
Zoro # G616319067
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Thickness
1/32 in
Weight
2.75 lb
Antimicrobial
Yes
Washdown Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLM6100-1102-BK
Zoro #
G616319067
UPC #
036226072200
Country of Origin
United States
Dimensions
Width
27 in
Thickness
1/32 in
Length
5 ft
Details
Item
Runner
Color
Black
Weight
2.75 lb
Antimicrobial
Yes
Washdown Safe
Yes
Surface Texture
Pebble
Anti-Slip Backing
Yes
Anti-Slip Surface
Yes
Series
HoofTrax
Single Material Construction
Yes
Resistance Properties
Slip-Resistant, UV-Resistant
ADA Compliant
Yes
Other Standards
ADA, ASTM
Mat Product Type
Traction Mat
Surface Material
Polyester Film
Backing Material
Proprietary Adhesive
Edge Style
Straight
Description
Runner, Color Black, Width 27 in, Length 5 ft, Antimicrobial Yes, ADA Compliant Yes, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Backing Material Proprietary Adhesive, Border Color Not Applicable, Edge Style Straight, Mat Product Type Traction Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.