
Runner, Black
Mfr # FLM6100-1103-BK
Zoro # G416319052
product price: $388.99
/ea
Free Shipping & Returns
Key Features
Weight
14 lb
Color
Black
Thickness
1/32 in
Anti-Slip Backing
Yes
Single Material Construction
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLM6100-1103-BK
Zoro #
G416319052
UPC #
036226072231
Country of Origin
United States
Dimensions
Width
27 in
Length
50 ft
Thickness
1/32 in
Details
Weight
14 lb
Item
Runner
Color
Black
Anti-Slip Backing
Yes
Single Material Construction
Yes
Antimicrobial
Yes
Surface Texture
Pebble
Washdown Safe
Yes
Anti-Slip Surface
Yes
Resistance Properties
Slip-Resistant, UV-Resistant
ADA Compliant
Yes
Series
HoofTrax
Other Standards
ADA, ASTM
Mat Product Type
Traction Mat
Backing Material
Proprietary Adhesive
Surface Material
Polyester Film
Edge Style
Straight
Description
Runner, Color Black, Width 27 in, Length 50 ft, Antimicrobial Yes, ADA Compliant Yes, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Backing Material Proprietary Adhesive, Border Color Not Applicable, Edge Style Straight, Mat Product Type Traction Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.