Zoro Homepage

Runner, Clear

  • Mfr # FLM6000-1103-CL

  • Zoro # G216319078


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Width
27 in
Weight
15.25 lb
Length
50 ft
Color
Clear
Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLM6000-1103-CL
Zoro #
G216319078
UPC #
036226072156
Country of Origin
United States

Dimensions

Width
27 in
Length
50 ft
Thickness
1/32 in

Details

Item
Runner
Weight
15.25 lb
Color
Clear
ADA Compliant
Yes
Washdown Safe
Yes
Mat Product Type
Traction Mat
Anti-Slip Backing
Yes
Anti-Slip Surface
Yes
Resistance Properties
Slip-Resistant
Antimicrobial
Yes
Other Standards
ADA, ASTM
Single Material Construction
Yes
Series
HoofTrax
Surface Texture
Fine
Edge Style
Straight
Surface Material
Polyester Film
Backing Material
Proprietary Adhesive

Description

Runner, Color Clear, Width 27 in, Length 50 ft, Antimicrobial Yes, ADA Compliant Yes, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Backing Material Proprietary Adhesive, Border Color Not Applicable, Edge Style Straight, Mat Product Type Traction Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.