Zoro Homepage

Runner, Clear

  • Mfr # FLM6100-1101-CL

  • Zoro # G416319076


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Length
50 ft
Weight
5 lb
Color
Clear
Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLM6100-1101-CL
Zoro #
G416319076
UPC #
036226072187
Country of Origin
United States

Dimensions

Width
6 in
Length
50 ft
Thickness
1/32 in

Details

Item
Runner
Weight
5 lb
Color
Clear
ADA Compliant
Yes
Surface Texture
Pebble
Series
HoofTrax
Antimicrobial
Yes
Mat Product Type
Traction Mat
Anti-Slip Backing
Yes
Other Standards
ADA, ASTM
Resistance Properties
Slip-Resistant, UV-Resistant
Anti-Slip Surface
Yes
Washdown Safe
Yes
Single Material Construction
Yes
Edge Style
Straight
Surface Material
Polyester Film
Backing Material
Proprietary Adhesive

Description

Runner, Color Clear, Width 6 in, Length 50 ft, Antimicrobial Yes, ADA Compliant Yes, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Backing Material Proprietary Adhesive, Border Color Not Applicable, Edge Style Straight, Mat Product Type Traction Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.