Zoro Homepage

Runner, Clear

  • Mfr # FLM6100-1102-CL

  • Zoro # G916319064


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/32 in
Color
Clear
Width
27 in
Weight
2.75 lb
Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLM6100-1102-CL
Zoro #
G916319064
UPC #
036226072217
Country of Origin
United States

Dimensions

Thickness
1/32 in
Width
27 in
Length
5 ft

Details

Item
Runner
Color
Clear
Weight
2.75 lb
Surface Texture
Pebble
Anti-Slip Surface
Yes
Washdown Safe
Yes
Other Standards
ADA, ASTM
Single Material Construction
Yes
ADA Compliant
Yes
Antimicrobial
Yes
Anti-Slip Backing
Yes
Series
HoofTrax
Resistance Properties
Slip-Resistant, UV-Resistant
Mat Product Type
Traction Mat
Edge Style
Straight
Surface Material
Polyester Film
Backing Material
Proprietary Adhesive

Description

Runner, Color Clear, Width 27 in, Length 5 ft, Antimicrobial Yes, ADA Compliant Yes, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Backing Material Proprietary Adhesive, Border Color Not Applicable, Edge Style Straight, Mat Product Type Traction Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.